Shop All Automotive Thermostats
Gates
Premium Thermostat, 33429S
Mfr # 33429S
Zoro # G5484313
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Rating 195°F
- Bypass System Reverse Poppet
- Material Stainless Steel, Copper
- Type Premium Thermostat
- Features Upgraded thermal valve prevents thermal shock to cooling system components; Specially-formulated wax mixture reacts quickly to changes in coolant temperature; Jiggle pins for air venting; Corrosion resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 33429S
- Zoro # G5484313
- UPC # 72053298499
- Country of Origin United States
- Category Automotive Thermostats
Dimensions
Height | 1.68 in |
Sealing Flange Outside Diameter (in) | 1.72 |
Height from Flange (in) | 0.86 |
Coil Inside Diameter (in) | 0.707 |
Details
Item | Thermostat |
Temp. Rating | 195°F |
Bypass System | Reverse Poppet |
Material | Stainless Steel, Copper |
Type | Premium Thermostat |
Features | Upgraded thermal valve prevents thermal shock to cooling system components; Specially-formulated wax mixture reacts quickly to changes in coolant temperature; Jiggle pins for air venting; Corrosion resistant |
Grade Type | OE Improved |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Conventional Motor Oil, 5W-30, 5 Qt. (881159)
- BUYERS PRODUCTS 14-23 Foot Aluminum Tarp Kit 600W/90-1 Gear Motor - 5 Springs With Wind Deflector (5545000)
- 3M Scotchcal Application Squeegee 71602, Go (840481)
- BALDWIN FILTERS Air Filter, 2-15/16 x 13-3/8 in. (PA2588)
- GATES OE Type Thermostat, 33268 (33268)
- GATES OE Type Thermostat, 33738 (33738)
- GATES OE Type Thermostat, 33010 (33010)
- GATES Premium Thermostat, 33006S (33006S)
- GATES Integrated Housing Thermostat, 33939 (33939)
- GATES OE Type Thermostat, 34717 (34717)
- GATES OE Type Thermostat, 33915 (33915)
- Gates Automotive Thermostats