Shop All Automotive Thermostats
Gates
Premium Thermostat, 33340S
Mfr # 33340S
Zoro # G5513984
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Jiggle Pin/Check Valve
- Material Stainless Steel, Copper
- Height 2.22 in
- Weight 0.21 lb
- Number of Jiggle Pins/Check Valves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 33340S
- Zoro # G5513984
- UPC # 770075251231
- Country of Origin United States
- Category Automotive Thermostats
Dimensions
Height | 2.22 in |
By-Pass Flange Diameter (in) | 1.14 |
Details
Item | Thermostat |
Features | Jiggle Pin/Check Valve |
Material | Stainless Steel, Copper |
Weight | 0.21 lb |
Number of Jiggle Pins/Check Valves | 1 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Gsnck-to-5th-Whl Adptr Plate, Dbl Lck Ezr (16220)
- JIM-BUOY Jim-Buoy 101-W Type IV U.S.C.G. Approved Buoyant Boat Cushion - 15.5" x 15.5" x 2.5", White (101-W)
- KAPSCOMOTO Universal Hidden Antenna AM FM Radio Stereo (TLB1800)
- AMERICAN FORGE & FOUNDRY Heavy Duty Shop Presses (820A)
- GATES Integrated Housing Thermostat, 34773 (34773)
- GATES OE Type Thermostat, 33329 (33329)
- GATES OE Type Thermostat, 34717 (34717)
- GATES OE Type Thermostat, 33914 (33914)
- GATES Engine Coolant Thermostat, 33992S (33992S)
- GATES OE Type Thermostat, 34812 (34812)
- MOTORCRAFT 88-94 Ford Truck W/V8-446 7.3L Diesel Thermostat, Rt1049 (RT1049)
- Gates Automotive Thermostats