Shop All Automotive Thermostats
Gates
Premium Thermostat, 33019S
Mfr # 33019S
Zoro # G5620612
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Rating 195°F
- Bypass System Bottom By-Pass
- Features Upgraded thermal valve prevents thermal shock to cooling system components; Specially-formulated wax mixture reacts quickly to changes in coolant temperature; Jiggle pins for air venting; Corrosion resistant
- Type Premium Thermostat
- Material Stainless Steel, Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 33019S
- Zoro # G5620612
- UPC # 72053675986
- Country of Origin United States
- Category Automotive Thermostats
Dimensions
Height | 2.32 in |
Sealing Flange Outside Diameter (in) | 2.13 |
Height from Flange (in) | 0.87 |
Coil Inside Diameter (in) | 0.745 |
By-Pass Flange Diameter (in) | 1.2 |
Tube Outside Diameter (in) | 1.09 |
Details
Item | Thermostat |
Temp. Rating | 195°F |
Bypass System | Bottom By-Pass |
Features | Upgraded thermal valve prevents thermal shock to cooling system components; Specially-formulated wax mixture reacts quickly to changes in coolant temperature; Jiggle pins for air venting; Corrosion resistant |
Type | Premium Thermostat |
Material | Stainless Steel, Copper |
Seal Type | O-Ring |
Grade Type | OE Improved |
Number of Seals | 1 |
Number of Jiggle Pins/Check Valves | 1 |
Seal Material | Rubber |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-23/32 in.Lx5-1/32 in.dia. (RS30077)
- ILC Replacement For BOSCH 0001109369 STARTER (0001109369 STARTER)
- REESE Reese 190754 Bulldog Square Sidewinder Jack - 15" Travel, 8000 lbs. (190754)
- ILC Replacement for MITSUBA SM-11 STARTER (SM-11 STARTER)
- GATES OE Type Thermostat, 33038 (33038)
- GATES Premium Thermostat, 33006S (33006S)
- GATES Engine Coolant Thermostat, 34774 (34774)
- GATES OE Type Thermostat, 33329 (33329)
- GATES Integrated Housing Thermostat, 33939 (33939)
- GATES Engine Coolant Thermostat, 33038S (33038S)
- GATES Integrated Housing Thermostat, 34773 (34773)
- Gates Automotive Thermostats