Shop All Automotive Belts
Gates
Premium OE Stretch Fit Micro-V Belt - Air Conditioning, K040346SF
Mfr # K040346SF
Zoro # G5638785
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Stretch Fit V-Ribbed
- Outside Length 35-1/4 in
- Top Width 0.56 in
- Installation Requirement Special Installation Tool
- Number of Ribs 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # K040346SF
- Zoro # G5638785
- UPC # 770075682448
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 35-1/4 in |
Top Width | 0.56 in |
Effective Length (in) | 34.67 |
Details
Belt Type | Stretch Fit V-Ribbed |
Installation Requirement | Special Installation Tool |
Number of Ribs | 4 |
Cross-Section | K |
Cord Material | Nylon |
Belt Material | EPDM |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Gen 3 LED Light (3720P-A)
- FLITZ Polish - Paste - 2.0 lb. Quart Can (CA 03518-6)
- GROTE Bracket, Surface, Gray (42110)
- A & I PRODUCTS Alternator, Nippo. 7.2" x8.4" x7.7" (A-TY6684)
- GATES Auto V-Belt, Industry Number 9420HD (9420HD)
- GATES Classical Section Wrapped V-Belt, A100 (A100)
- GATES Hi-Power II Belts, C60 (C60)
- GATES Premium OE Micro-V Belt, K080635 (K080635)
- GATES Serpentine V-Rib Belt K06 13/16 X 88 7/8 Roadmax Belt, 6K882Ap (6K882AP)
- GATES Serpentine Belt, K040315SF (K040315SF)
- GATES Classical Section Wrapped V-Belt, B34 (B34)
- Gates Automotive Belts