Shop All Automotive Belts
Gates
Premium OE Micro-V Belt, K080810
Mfr # K080810
Zoro # G5725454
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Standard V-Ribbed
- Outside Length 81.608 in
- Top Width 1.087 in
- Features Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
- Cross-Section K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K080810
- Zoro # G5725454
- UPC # 72053222913
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 81.608 in |
Top Width | 1.087 in |
Effective Length (in) | 81.04 |
Details
Item | V-Belt |
Belt Type | Standard V-Ribbed |
Features | Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications |
Cross-Section | K |
Number of Ribs | 8 |
Grade Type | OE Performance |
Cord Material | Polyester |
Belt Material | EPDM |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Stt- Red- Drmld Sngl-Fce- Dbl Cntct- Ret, 50642-5 (50642-5)
- DONALDSON Air Filter, Primary Round, P181028 (P181028)
- SUR&R A/C Hose, 13/32" Inside dia., 10 ft. L Blk (AC8H)
- POLYMERSHAPES Brillianize Cleaner, 32 oz. (49P662)
- GATES Serpentine Belt, K080545HD (K080545HD)
- GATES Fhp Low Horse-Power V-Belt, 3660 (3660)
- GATES Classical Section Wrapped V-Belt, B78 (B78)
- GATES Classical Section Wrapped V-Belt, A63 (A63)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6840)
- GATES Tri-Power Belts, BX54 (BX54)
- GATES Tri-Power Belts, AX58 (AX58)
- Gates Automotive Belts