Shop All Automotive Belts
Gates
Premium OE Micro-V Belt, K080635
Mfr # K080635
Zoro # G5837804
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Standard V-Ribbed
- Outside Length 64.305 in
- Top Width 1.087 in
- Effective Length (in) 63.74
- Number of Ribs 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K080635
- Zoro # G5837804
- UPC # 72053110043
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 64.305 in |
Top Width | 1.087 in |
Effective Length (in) | 63.74 |
Details
Item | V-Belt |
Belt Type | Standard V-Ribbed |
Number of Ribs | 8 |
Cross-Section | K |
Cord Material | Polyester |
Belt Material | EPDM |
Grade Type | OE Performance |
Features | Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Flood Light, LED, 2-13/16" D (EW2110)
- DAYCO Auto V-Belt, Industry Number 13A0940 (17370)
- ATTWOOD MARINE Marine & Automotive Battery Charger (11901-4)
- HALTEC Flexible Valve Extension, 5-11/16 in. L (HE-343)
- GATES Narrow Section Molded Notch V-Belt, 3Vx710 (3VX710)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 9395 (9395)
- GATES Truck & Bus V-Belt - Fan and Generator, TR24489 (TR24489)
- GATES Classical Section Wrapped V-Belt, A33 (A33)
- GATES Fhp Low Horse-Power V-Belt, 2440 (2440)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K040425HD (K040425HD)
- GATES High Capacity V-Belt(Standard) - Water Pump and Alternator, 7350 (7350)
- Gates Automotive Belts