Shop All Automotive Belts
Gates
Premium OE Micro-V Belt, K070649
Mfr # K070649
Zoro # G5715155
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Standard V-Ribbed
- Outside Length 66-1/2 in
- Top Width 0.947 in
- Effective Length (in) 64.96
- Number of Ribs 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K070649
- Zoro # G5715155
- UPC # 770075298854
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 66-1/2 in |
Top Width | 0.947 in |
Effective Length (in) | 64.96 |
Details
Item | V-Belt |
Belt Type | Standard V-Ribbed |
Number of Ribs | 7 |
Cross-Section | K |
Belt Material | EPDM |
Cord Material | Polyester |
Features | Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications |
Grade Type | OE Performance |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 11A1360 (15535)
- PHOENIX SIMULATOR PART SPACER FOR GDG01/NST06 (PGDST87SPA)
- MOTORCRAFT Kit-Brake Lining, Brsd1611A (BRSD1611A)
- LUMAPRO Mini Lamp, 1176, 8.3/17W, S8, 12.8V, PK10 (1176-10PK)
- GATES Auto V-Belt, Industry Number K081298HD (K081298HD)
- GATES Classical Section Wrapped V-Belt, B99 (B99)
- GATES Super HC Molded Notch Belts, 5VX750 (5VX750)
- GATES Auto V-Belt, Industry Number 9550HD (9550HD)
- GATES Tri-Power Belts, AX105 (AX105)
- GATES Hi-Power II Belts, A31 (A31)
- DAYCO Auto V-Belt, Industry Number 13A1090 (17430)
- Gates Automotive Belts