Shop All Automotive Belts
Gates
Premium OE Micro-V Belt, K070630
Mfr # K070630
Zoro # G5661964
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Standard V-Ribbed
- Outside Length 63.606 in
- Top Width 0.947 in
- Effective Length (in) 63.04
- Cross-Section K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K070630
- Zoro # G5661964
- UPC # 72053182590
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 63.606 in |
Top Width | 0.947 in |
Effective Length (in) | 63.04 |
Details
Item | V-Belt |
Belt Type | Standard V-Ribbed |
Cross-Section | K |
Number of Ribs | 7 |
Features | Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications |
Belt Material | EPDM |
Grade Type | OE Performance |
Cord Material | Polyester |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-5/16 x 2-1/16 x 5/16", CRWA1, NBR (13052)
- ROADPRO CB Microphone Holder, Metal (RP-233)
- STANDARD IGNITION PRE HEATER HOSE (DH6)
- K&N Power Kleen/Filter Cleaner/32 Oz Trigger Che, 99-0621 (99-0621)
- GATES Hi-Power II Belts, C162 (C162)
- GATES V-BELT FOR RECREATIONAL VEHICLES (6077)
- GATES High Capacity V-Belt (Standard), 9755 (9755)
- GATES Tri-Power Belts, AX70 (AX70)
- GATES High Capacity V-Belt(Standard) - Fan and Power Steering, 7512 (7512)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K060828Hd (K060828HD)
- STENS Belt For Dayco L559, Exmark 1-603809, Goodyear 85590 Lawn Mowers (258-059)
- Gates Automotive Belts