Shop All Automotive Belts
Gates
Premium OE Micro-V Belt, K070508
Mfr # K070508
Zoro # G5807199
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Standard V-Ribbed
- Outside Length 51-3/8 in
- Top Width 0.947 in
- Features Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
- Effective Length (in) 50.82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K070508
- Zoro # G5807199
- UPC # 770075532552
- Country of Origin Micronesia, Federated States of
- Category Automotive Belts
Dimensions
Outside Length | 51-3/8 in |
Top Width | 0.947 in |
Effective Length (in) | 50.82 |
Details
Item | V-Belt |
Belt Type | Standard V-Ribbed |
Features | Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications |
Number of Ribs | 7 |
Cross-Section | K |
Belt Material | EPDM |
Grade Type | OE Performance |
Cord Material | Polyester |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Bow Roller 4 in. - 1/2 in. ID - TPR w/Bushing White Solid, UPC Label (29721)
- GARDNER BENDER Copper Clad Insulated Battery Clamp, 10A, PK2 (14-610)
- BALDWIN FILTERS Power Steering Element Filter, 3-31/32 In (P106-HD)
- SCHLEY PRODUCTS HD PITMAN ARM REMOVAL TOOL (SL11880)
- GATES Narrow Section Molded Notch V-Belt, 5Vx600 (5VX600)
- GATES Auto V-Belt, Industry Number 9540HD (9540HD)
- GATES Hi-Power II Belts, B230 (B230)
- GATES Tri-Power Belts, AX77 (AX77)
- GATES FHP LOW HORSE-POWER V-BELT (3590)
- GATES Narrow Section Molded Notch V-Belt, 5Vx550 (5VX550)
- BANDO Auto Serpentine Belt, 4Pk1470 (4PK1470)
- Gates Automotive Belts