Shop All Automotive Belts
Gates
Premium OE Micro-V Belt, K061130
Mfr # K061130
Zoro # G5716232
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Standard V-Ribbed
- Outside Length 113.62 in
- Top Width 0.807 in
- Features Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
- Cross-Section K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K061130
- Zoro # G5716232
- UPC # 72053009767
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 113.62 in |
Top Width | 0.807 in |
Effective Length (in) | 113.05 |
Details
Item | V-Belt |
Belt Type | Standard V-Ribbed |
Features | Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications |
Cross-Section | K |
Number of Ribs | 6 |
Belt Material | EPDM |
Grade Type | OE Performance |
Cord Material | Polyester |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 71213283 / LEYBOLD (B1AF0005130)
- CAL-VAN TOOLS $BOOST MAX (CV560)
- WEATHERHEAD Male Elbow, 1/8-27, 1/4 In Tube Sz (1469X4)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8910-MPG)
- GATES Classical Section Wrapped V-Belt, A33 (A33)
- GATES Complete Serpentine Kit, 90K-38251 (90K-38251)
- GATES Tri-Power Belts, AX50 (AX50)
- GATES Classical Section Wrapped V-Belt, A63 (A63)
- GATES Premium OE Micro-V Belt - Alternator, K060658 (K060658)
- GATES Super HC Molded Notch Belts, 3VX520 (3VX520)
- STENS Oem Replacement Belt 265-060 For Exmark 103-4014 (265-060)
- Gates Automotive Belts