Shop All Automotive Belts
Gates
Premium OE Micro-V Belt, K061080
Mfr # K061080
Zoro # G5630029
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Standard V-Ribbed
- Outside Length 108.71 in
- Top Width 0.807 in
- Cross-Section K
- Effective Length (in) 108.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K061080
- Zoro # G5630029
- UPC # 72053005233
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 108.71 in |
Top Width | 0.807 in |
Effective Length (in) | 108.14 |
Details
Item | V-Belt |
Belt Type | Standard V-Ribbed |
Cross-Section | K |
Number of Ribs | 6 |
Features | Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications |
Cord Material | Polyester |
Belt Material | EPDM |
Grade Type | OE Performance |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Degreaser Bowl (F77201)
- GROTE Quick Disconnect, 12-10G, F, .25", PK50 (83-2225)
- BALDWIN FILTERS Air Filter, 3-13/32 x 10-17/32 in. (PA5584)
- KEN-TOOL Forklift Lock Ring Tire Iron Set (32129)
- GATES Classical Section Wrapped V-Belt, B98 (B98)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6949)
- GATES Classical Section Wrapped V-Belt, A88 (A88)
- GATES Tri-Power Belts, AX98 (AX98)
- GATES Fhp Medium Horse-Power V-Belt, 6848 (6848)
- GATES Premium OE Micro-V Belt - Fan, Alternator and Air Pump, K060495 (K060495)
- DAYCO 00 Snapper Industrial Belt, Bp82 (BP82)
- Gates Automotive Belts