Shop All Automotive Belts
Gates
Premium OE Micro-V Belt, K060950
Mfr # K060950
Zoro # G5563571
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Standard V-Ribbed
- Outside Length 95.585 in
- Top Width 0.807 in
- Cross-Section K
- Effective Length (in) 95.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K060950
- Zoro # G5563571
- UPC # 72053107661
- Country of Origin Micronesia, Federated States of
- Category Automotive Belts
Dimensions
Outside Length | 95.585 in |
Top Width | 0.807 in |
Effective Length (in) | 95.02 |
Details
Item | V-Belt |
Belt Type | Standard V-Ribbed |
Cross-Section | K |
Number of Ribs | 6 |
Belt Material | EPDM |
Cord Material | Polyester |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE License Lamp (60011)
- STRONG ARM Trunk Lid Lift Support, 4335 (4335)
- DB ELECTRICAL Starter For John Deere Utv Gator Th 6X4 Pro Gator 2020 All Am879204 ; 410-44027 (410-44027)
- CRC CRC Industries CRC05084PS 19W Brakleen Brake Parts Cleaner; Non Chlorinated (CRC05084PS)
- GATES Classical Section Wrapped V-Belt, A80 (A80)
- GATES Classical Section Wrapped V-Belt, B84 (B84)
- GATES V-Belts Hc50 1/2 X 35 1/8 Roadmax Belt, 17345Ap (17345AP)
- GATES Auto V-Belt, Industry Number 9660HD (9660HD)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6949)
- GATES Classical Section Wrapped V-Belt, B97 (B97)
- GATES Classical Section Wrapped V-Belt, B56 (B56)
- Gates Automotive Belts