Shop All Automotive Belts
Gates
Premium OE Micro-V Belt, K060942
Mfr # K060942
Zoro # G5525683
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Standard V-Ribbed
- Outside Length 94.76 in
- Top Width 0.807 in
- Number of Ribs 6
- Effective Length (in) 94.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K060942
- Zoro # G5525683
- UPC # 72053194746
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 94.76 in |
Top Width | 0.807 in |
Effective Length (in) | 94.19 |
Details
Item | V-Belt |
Belt Type | Standard V-Ribbed |
Number of Ribs | 6 |
Cross-Section | K |
Belt Material | EPDM |
Grade Type | OE Performance |
Cord Material | Polyester |
Features | Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS Focus 400 Series LED Dash & Deck Lightstick - Red/White (FL-4400-RW)
- BATTERY DOCTOR Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12 (20063)
- GATES 4219G Fuel Line (42190107)
- URO PARTS M-Benz W126 82-91 Trunk Seal, 1267500198 (1267500198)
- GATES Automotive Timing Belt, T100 (T100)
- GATES V-BELT FOR RECREATIONAL VEHICLES (6077)
- GATES Narrow Section Molded Notch V-Belt - Air Conditioning, 5VX950 (5VX950)
- GATES Tri-Power Belts, AX34 (AX34)
- GATES Classical Section Wrapped V-Belt, B115 (B115)
- GATES High Capacity V-Belt(Standard) - Fan and Alternator, 7448 (7448)
- STENS Oem Replacement Belt 265-933 For Wright Mfg. 71460013 (265-933)
- Gates Automotive Belts