Shop All Automotive Belts
Gates
Premium OE Micro-V Belt, K060910
Mfr # K060910
Zoro # G5708042
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Standard V-Ribbed
- Outside Length 91.68 in
- Top Width 0.807 in
- Features Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
- Cross-Section K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K060910
- Zoro # G5708042
- UPC # 72053009538
- Country of Origin Micronesia, Federated States of
- Category Automotive Belts
Dimensions
Outside Length | 91.68 in |
Top Width | 0.807 in |
Effective Length (in) | 91.11 |
Details
Item | V-Belt |
Belt Type | Standard V-Ribbed |
Features | Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications |
Cross-Section | K |
Number of Ribs | 6 |
Grade Type | OE Performance |
Belt Material | EPDM |
Cord Material | Polyester |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Yellow Lens With Integrated (XVBC2B8)
- OTC Truck Brake Spring Plier, Gray, Heavy Duty (7069A)
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Brown, 0.056" Diameter, 60 Volts (16STRBROGXL500)
- SUPER LUBE 1 gal Jug, Hydraulic Oil, 68 ISO Viscosity, 80W SAE (60040)
- GATES Fhp Medium Horse-Power V-Belt, 6945 (6945)
- GATES Fhp Medium Horse-Power V-Belt, 6742 (6742)
- GATES Premium OE Micro-V Belt - Alternator and Air Conditioning, K060470 (K060470)
- GATES Auto V-Belt, Industry Number K080760HD (K080760HD)
- GATES Auto V-Belt, Industry Number 9660HD (9660HD)
- GATES V-RIBBED BELT (K061325HD)
- GATES Tri-Power Belts, AX50 (AX50)
- Gates Automotive Belts