Shop All Automotive Belts
Gates
Premium OE Micro-V Belt, K060780
Mfr # K060780
Zoro # G5598343
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Standard V-Ribbed
- Outside Length 78.586 in
- Top Width 0.807 in
- Cross-Section K
- Number of Ribs 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K060780
- Zoro # G5598343
- UPC # 72053009378
- Country of Origin Micronesia, Federated States of
- Category Automotive Belts
Dimensions
Outside Length | 78.586 in |
Top Width | 0.807 in |
Effective Length (in) | 78.02 |
Details
Item | V-Belt |
Belt Type | Standard V-Ribbed |
Cross-Section | K |
Number of Ribs | 6 |
Belt Material | EPDM |
Features | Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications |
Cord Material | Polyester |
Grade Type | OE Performance |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBEX Hub Kit Yam D/E Series, #RBX-203B (RBX-203B)
- MAXXIMA Clearance Marker, 6LED, P2PC, 1-1/4In, Amber (M09400Y)
- AFTERMARKET AW21171 Lift Hydraulic Cylinder Seal Kit Fits John Deere 260 Loader (HYI40-0070)
- STENS Replacement Skid Shoe Plate For Murray Craftsman 780-257 (780-257)
- GATES Narrow Section Molded Notch V-Belt, 3Vx1060 (3VX1060)
- GATES Serpentine V-Rib Belt K06 13/16 X 96 1/8 Roadmax Belt, 6K956Ap (6K956AP)
- GATES Fhp Low Horse-Power V-Belt, 3660 (3660)
- GATES Auto V-Belt, Industry Number K080694HD (K080694HD)
- GATES Tri-Power Belts, BX128 (BX128)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6720)
- BANDO Automotive Timing Belt, Tb206 (TB206)
- Gates Automotive Belts