Shop All Automotive Belts
Gates
Premium OE Micro-V Belt - Fan and Air Conditioning, K060400
Mfr # K060400
Zoro # G5615283
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Standard V-Ribbed
- Outside Length 40.695 in
- Top Width 0.807 in
- Effective Length (in) 40.13
- Cross-Section K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K060400
- Zoro # G5615283
- UPC # 72053009002
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 40.695 in |
Top Width | 0.807 in |
Effective Length (in) | 40.13 |
Details
Item | V-Belt |
Belt Type | Standard V-Ribbed |
Cross-Section | K |
Number of Ribs | 6 |
Cord Material | Polyester |
Belt Material | EPDM |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Vertical Mount Stainless Steel Side Lights (Sold As Pair), 2-1/4" O.D. (5121)
- BUYERS PRODUCTS 24x24x60 Inch Diamond Tread Aluminum Underbody Truck Box (1705145)
- PUROLATOR Purolator A60102 PurolatorONE Advanced Air Filter (A60102)
- RONSTAN Series 30 Utility Block - Turning Block- Cheek, (RF285)
- GATES FHP LOW HORSE-POWER V-BELT (2410)
- GATES Hi-Power II Belts, B143 (B143)
- GATES High Capacity V-Belt(Standard) - Power Steering, 7370 (7370)
- GATES Hi-Power II Belts, A22 (A22)
- GATES Classical Section Wrapped V-Belt, B74 (B74)
- GATES Premium OE Micro-V Belt, K060950 (K060950)
- GATES Tri-Power Belts, AX73 (AX73)
- Gates Automotive Belts