Shop All Automotive Belts
Gates
Premium OE Micro-V Belt - Fan, Alternator and Air Pump, K060495
Mfr # K060495
Zoro # G5512359
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Standard V-Ribbed
- Outside Length 50.172 in
- Top Width 0.807 in
- Number of Ribs 6
- Cross-Section K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # K060495
- Zoro # G5512359
- UPC # 72053009132
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 50.172 in |
Top Width | 0.807 in |
Effective Length (in) | 49.61 |
Details
Item | V-Belt |
Belt Type | Standard V-Ribbed |
Number of Ribs | 6 |
Cross-Section | K |
Cord Material | Polyester |
Belt Material | EPDM |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE WIPER LINKAGE BUSHING REPLACEMENT (49464)
- FEL-PRO Engine Oil Filter Adapter Gasket, 70415 (70415)
- SKF Adapter Bearing, Ra103-Rr2 (RA103-RR2)
- AU-VE-CO PRODUCTS GM FORD CHRY U NUT 8MM 25PK (AV11629)
- GATES Narrow Section Molded Notch V-Belt, 5Vx860 (5VX860)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6738)
- GATES Auto V-Belt, Industry Number 9510HD (9510HD)
- GATES Fhp Low Horse-Power V-Belt, 3660 (3660)
- GATES Premium OE Micro-V Belt-Hub, Alternator and Air Conditioning, K080545 (K080545)
- GATES Tri-Power Belts, AX26 (AX26)
- GATES Premium OE Micro-V Belt - Alternator, K030425 (K030425)
- Gates Automotive Belts