Shop All Automotive Belts
Gates
Premium OE Micro-V Belt - Alternator, K060658
Mfr # K060658
Zoro # G5631575
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Standard V-Ribbed
- Outside Length 66.4 in
- Top Width 0.807 in
- Effective Length (in) 65.84
- Number of Ribs 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K060658
- Zoro # G5631575
- UPC # 72053928396
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 66.4 in |
Top Width | 0.807 in |
Effective Length (in) | 65.84 |
Details
Item | V-Belt |
Belt Type | Standard V-Ribbed |
Number of Ribs | 6 |
Cross-Section | K |
Cord Material | Polyester |
Belt Material | EPDM |
Grade Type | OE Performance |
Features | Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE 4" LED Utility Courtesy Light - 12V (6355W7)
- RANCH HAND 99-04 FORD HD/00-04 EXCURSION LEGEND FRONT BUMPER (FBF991BLR)
- BUYERS PRODUCTS 8.8 Cubic Foot Poly Storage Bin (9031100)
- DORMAN 18 Gauge 5 Pound Spool Mechanics Wire, 110-500 (110-500)
- GATES Serpentine Belt, K080948HD (K080948HD)
- GATES Fhp Medium Horse-Power V-Belt, 6964 (6964)
- GATES Auto V-Belt, Industry Number K081223HD (K081223HD)
- GATES Auto V-Belt, Industry Number 9440HD (9440HD)
- GATES Tri-Power Belts, AX24 (AX24)
- GATES Premium OE Micro-V Belt - Fan and Alternator, K070673 (K070673)
- GATES High Capacity V-Belt(Standard) - Fan and Power Steering, 7495 (7495)
- Gates Automotive Belts