Shop All Automotive Belts
Gates
Premium OE Micro-V Belt - Air Conditioning, K040345
Mfr # K040345
Zoro # G5807390
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Standard V-Ribbed
- Outside Length 35 in
- Top Width 0.56 in
- Features Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
- Cross-Section K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # K040345
- Zoro # G5807390
- UPC # 72053008197
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 35 in |
Top Width | 0.56 in |
Effective Length (in) | 34.44 |
Details
Item | V-Belt |
Belt Type | Standard V-Ribbed |
Features | Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications |
Cross-Section | K |
Number of Ribs | 4 |
Belt Material | EPDM |
Grade Type | OE Performance |
Cord Material | Polyester |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Tire Repair Boot, 7 In L, PK30 (15-281)
- CHEMTRONICS Silicone Heat Sink Compound, Silver (CW7100)
- SEA-DOG Brass Berth Light - Large (400410-1)
- VELVAC Liftgate Coiled Power Cable 2 Ga 15' (590136)
- GATES Narrow Section Molded Notch V-Belt, 5Vx780 (5VX780)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6850)
- GATES Accessory Drive Belt, 9710 (9710)
- GATES Fhp Medium Horse-Power V-Belt, 6853 (6853)
- GATES Classical Section Wrapped V-Belt, B59 (B59)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6831)
- DAYCO Belts/Hose Vx-Wedge Belt, 5Vx470 (5VX470)
- Gates Automotive Belts