Shop All Automotive Belts
Gates
Premium OE Micro-V Belt, 6PK2090
Mfr # 6PK2090
Zoro # G5825414
product price: $52.58
/ea
$52.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Standard V-Ribbed
- Outside Length 82.33 in
- Top Width 0.813 in
- Cross-Section K
- Effective Length (in) 82.283
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 6PK2090
- Zoro # G5825414
- UPC # 770075370512
- Country of Origin Micronesia, Federated States of
- Category Automotive Belts
Dimensions
Outside Length | 82.33 in |
Top Width | 0.813 in |
Effective Length (in) | 82.283 |
Details
Item | Serpentine Belt |
Belt Type | Standard V-Ribbed |
Cross-Section | K |
Number of Ribs | 6 |
Features | Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications |
Grade Type | OE Performance |
Cord Material | Polyester |
Belt Material | EPDM |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT T5 Bulb Socket W/ Wire (Each) (RSSWT5)
- LISLE Cage Bolt Socket, 1-1/16" (49040)
- PRIMEFIT 0-300 PSI 1/4" NPT Pressure Gauge (Bottom Mount) (PG300B14)
- BULLDOG WINCH Deflator with Analog Pressure Gauge (42066)
- GATES Auto V-Belt, Industry Number 9590HD (9590HD)
- GATES Hi-Power II Belts, B143 (B143)
- GATES Hi-Power II Belts, C126 (C126)
- GATES Classical Section Wrapped V-Belt, B86 (B86)
- GATES Hi-Power II Belts, B148 (B148)
- GATES Fhp Medium Horse-Power V-Belt, 6848 (6848)
- STENS New Oem Replacement Belt For Murray, Scotts 46 In. Lt Rail Frame 715589, 710217, 37X89Ma, 37X89 (265-030)
- Gates Automotive Belts