Shop All Automotive Belts
Gates
Premium OE Dual Sided Micro-V Belt, DK060956
Mfr # DK060956
Zoro # G5527984
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Dual-Sided V-Ribbed
- Outside Length 95-3/4 in
- Top Width 0.807 in
- Features Specially designed to resist wear and cracking due to overall reduced thickness in construction
- Effective Length (in) 95.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # DK060956
- Zoro # G5527984
- UPC # 770075238928
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 95-3/4 in |
Top Width | 0.807 in |
Effective Length (in) | 95.56 |
Details
Item | V-Belt |
Belt Type | Dual-Sided V-Ribbed |
Features | Specially designed to resist wear and cracking due to overall reduced thickness in construction |
Cross-Section | K |
Number of Ribs | 6 |
Grade Type | OE Performance |
Cord Material | Polyester |
Belt Material | EPDM |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Gm 2.2 Liter Filter Wrench, W80678 (W80678)
- BALDWIN FILTERS Air Filter, 3-3/8 x 12-1/16 in. (PA2670)
- JJ KELLER Document Holder, Window Dash Mount, Black (2946)
- HUMMINBIRD LakeMaster® VX Premium - Wisconsin (602010-1)
- GATES Premium OE Micro-V Belt, K070407 (K070407)
- GATES Fhp Medium Horse-Power V-Belt, 6956 (6956)
- GATES Complete Serpentine Kit, 90K-38165 (90K-38165)
- GATES High Capacity V-Belt(Standard) - Fan and Power Steering, 9525 (9525)
- GATES Auto V-Belt, Industry Number 9600HD (9600HD)
- GATES Premium OE Micro-V Belt, K061130 (K061130)
- STENS Oem Replacement Belt 265-956 For Walker 8230 (265-956)
- Gates Automotive Belts