Shop All Timing Belts
Gates
Predator Single Belts, SPB6000P
Mfr # SPB6000P
Zoro # G8051254
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Temp. Range -30 to 82°C
- Material Polychloroprene
- Height 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # SPB6000P
- Zoro # G8051254
- UPC # 770075137054
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 13 mm |
Outside Length | 6020 mm |
Top Width | 17 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 82°C |
Material | Polychloroprene |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | SPBP |
Banded Belt | Yes |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Round Nozzle, 0.160" Hole dia., PK2 (41427)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (YAS 1 15/16 SGT)
- FAG BEARINGS Tapered Roller Bearings > 60mm - 120mm (33111)
- KOYO Medium Ball Bearings 31-52mm (EE8C3 POLYKBGXE)
- GATES PowerGrip Timing Belts, 225L050 (225L050)
- GATES PowerGrip Timing Belts, 180XL025 (180XL025)
- GATES PowerGrip Timing Belts, 360H100 (360H100)
- GATES Polyflex Belts, 7M615 (7M615)
- GATES Polyflex Belts, 5M500 (5M500)
- GATES Hi-Power II Belts, B74 (B74)
- CARLISLE 1280-8MPT-22 Panther Synchronous Belt (1280-8MPT-22)
- Gates Power Transmission Belts