Shop All Timing Belts
Gates
Predator Single Belts, CP144
Mfr # CP144
Zoro # G8009954
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Material Polychloroprene
- Temp. Range -30 to 82°C
- Height 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # CP144
- Zoro # G8009954
- UPC # 770075138211
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 14 mm |
Outside Length | 3759 mm |
Top Width | 22 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 82°C |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | CP |
Banded Belt | Yes |
Core Cord | Aramid |
Description
This GATES brand Predator Single Belt is made of polychloroprene and has a temperature range of -30 to 82°C. It has a height of 14 mm and a brown color. Its V-Belt section is CP144.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS FLEX HOSE YELLOW 3/16" X 20' 1/4" MPT (AMPR316-20B-Y)
- KOYO Needle Roller Brg, 1613, 1in Bore, 1 Seal (JT-1613)
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Single Acting (1.06NSR03.00)
- CONTINENTAL CONTITECH 5VX450 Cogged V-Belt, 45" Outside Length, 5/8" Top Width, 1 Ribs (5VX450)
- GATES PowerGrip HTD Belts, 535-5M-09 (535-5M-09)
- GATES Polyflex JB Belts, 2/11M825JB (2/11M825JB)
- GATES Super HC Molded Notch PowerBand Belts, 2/5VX750 (2/5VX750)
- GATES PowerGrip Timing Belts, 420L075 (420L075)
- GATES PowerGrip GT3 Belts - 2M and 3M, 406-2MGT-09 (406-2MGT-09)
- GATES Hi-Power II Belts, A104 (A104)
- MITSUBOSHI Super Torque Timing Belt, 5mm Pitch, 600mm L x 25mm W (250S5M600)
- Gates Timing Belts