Shop All Timing Belts
Gates
Predator Single Belts, CP120
Mfr # CP120
Zoro # G8011598
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Material Polychloroprene
- Temp. Range -30 to 82°C
- Height 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # CP120
- Zoro # G8011598
- UPC # 770075138198
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 14 mm |
Top Width | 22 mm |
Outside Length | 3150 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 82°C |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | CP |
Banded Belt | Yes |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 312140 (312140)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, S20 Series (S25A-2)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (HCP206-20)
- SPEEDAIRE Air Impact Wrench, 1 In Drive (21AA52)
- GATES Super HC Molded Notch PowerBand Belts, 5/3VX500 (5/3VX500)
- GATES Tri-Power Belts, BX77 (BX77)
- GATES PowerGrip Timing Belts, 322L100 (322L100)
- GATES PowerGrip GT3 Belts - 2M and 3M, 450-3MGT-09 (450-3MGT-09)
- GATES Polyflex Belts, 5M387 (5M387)
- GATES PowerGrip Timing Belts, 315L075 (315L075)
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-1000,125 Teeth (W-1000)
- Gates Power Transmission Belts