Shop All Timing Belts
Gates
Predator Single Belts, BP76
Mfr # BP76
Zoro # G8032038
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Temp. Range -30 to 82°C
- Material Polychloroprene
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # BP76
- Zoro # G8032038
- UPC # 770075723233
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 11 mm |
Top Width | 17 mm |
Outside Length | 2007 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 82°C |
Material | Polychloroprene |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | BP |
Banded Belt | Yes |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 5L530 53" Outside Length, 21/32" Top Width, 1 Ribs (5L530-2)
- NACHI 7200 Series Angular Contact Precision Brg, 7208BMUC3 (7208BMUC3)
- BLASTER Penetrating Lubricant, Can, 1 gal, 20 to 120 degrees F, Petroleum Distillates (128-PB w/Sprayer)
- LINCOLN Heavy-Duty, 7-pc. Grease Gun Accessories Kit (58000)
- GATES Tri-Power Belts, BX80 (BX80)
- GATES PowerGrip HTD Belts, 375-5M-15 (375-5M-15)
- GATES PowerGrip GT4 Belts - 8M and 14M, 880-8MGT-20 (880-8MGT-20)
- GATES Hi-Power II Belts, B96 (B96)
- GATES Polyflex Belts, 11M825 (11M825)
- GATES Polyflex Belts, 7M1220 (7M1220)
- AFTERMARKET 66XL037 DAndD Powerdrive XL Single Replacement Timing Belt (66XL037-DD)
- Gates Timing Belts