Shop All Timing Belts
Gates
Predator Single Belts, BP74
Mfr # BP74
Zoro # G8034978
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Temp. Range -30 to 82°C
- Material Polychloroprene
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # BP74
- Zoro # G8034978
- UPC # 770075613848
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 11 mm |
Outside Length | 1956 mm |
Top Width | 17 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 82°C |
Material | Polychloroprene |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | BP |
Banded Belt | Yes |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 3/16 In Tube, 1/8 In (AS2201F-N01-05S)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A004)
- TOMPKINS Hydraulic Fitting-Steel20MJ-20MJ (2403-20-20)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (5ZEE0)
- GATES PowerGrip GT4 Belts - 8M and 14M, 2100-14MGT-40 (2100-14MGT-40)
- GATES Tri-Power Belts, BX35 (BX35)
- GATES PowerGrip HTD Belts, 1264-8M-30 (1264-8M-30)
- GATES PowerGrip GT3 Belts - 2M and 3M, 300-3MGT-09 (300-3MGT-09)
- GATES Polyflex Belts, 7M1500 (7M1500)
- GATES PowerGrip HTD Belts, 800-5M-15 (800-5M-15)
- D&D Timing Belt, D8M, 20 x 1600mm PL, T200 (D1600-8M-20)
- Gates Power Transmission Belts