Shop All Timing Belts
Gates
Predator Single Belts, BP73
Mfr # BP73
Zoro # G8036317
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Material Polychloroprene
- Temp. Range -30 to 82°C
- Height 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # BP73
- Zoro # G8036317
- UPC # 770075622536
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 11 mm |
Top Width | 17 mm |
Outside Length | 1930 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 82°C |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | BP |
Banded Belt | Yes |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 88013, RadialDeep Groove Ball Bearing 13 Mm Id X 32 Mm Od X 154 Mm W Double Sealed (88013)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 17'' (3L170)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 150 psi (7D693)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.25 Rod (212674)
- GATES Synchro-Power Polyurethane Belts, T10-750-32 (T10-750-32)
- GATES Multi-Speed Belts, 1330V242 (1330V242)
- GATES Tri-Power Belts, BX96 (BX96)
- GATES Polyflex JB Belts, 2/11M850JB (2/11M850JB)
- GATES PowerGrip Timing Belts, 110XL037 (110XL037)
- GATES Polyflex Belts, 7M1250 (7M1250)
- D&D Timing Belt, L, 0.5 x 21in PL, T56 (210L050)
- Gates Timing Belts