Shop All Timing Belts
Gates
Predator Single Belts, BP60
Mfr # BP60
Zoro # G8032430
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Material Polychloroprene
- Temp. Range -30 to 82°C
- Height 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # BP60
- Zoro # G8032430
- UPC # 770075137313
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 11 mm |
Outside Length | 1600 mm |
Top Width | 17 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 82°C |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | BP |
Banded Belt | Yes |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Exmark VTS691CKA48400 VANTAGE (Deck 48") Stand-on Mower Replacement Belt, B144LG (B144LG)
- CENTURY KIT-SEPARATE PARTS (1487A)
- MIDWEST FASTENER 1" OD Zinc Plated Steel Hose Clamps 8PK (70226)
- DAYTON Motor, 1/6hp, D/D Blower (6GC93BG)
- GATES PowerGrip HTD Belts, 318-3M-09 (318-3M-09)
- GATES Super HC PowerBand Belts, 4/5V710 (4/5V710)
- GATES Predator Single Belts, BP78 (BP78)
- GATES PowerGrip GT3 Belts - 5M, 450-5MGT-25 (450-5MGT-25)
- GATES Poly Chain GT Carbon Belts, 8MGT-1000-36 (8MGT-1000-36)
- GATES PowerGrip HTD Belts, 246-3M-15 (246-3M-15)
- GATES Super HC PowerBand Belts, 3/3V1320 (3/3V1320)
- Gates Power Transmission Belts