Shop All Timing Belts
Gates
Predator Single Belts, BP59
Mfr # BP59
Zoro # G8032248
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Material Polychloroprene
- Temp. Range -30 to 82°C
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # BP59
- Zoro # G8032248
- UPC # 770075137306
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 11 mm |
Top Width | 17 mm |
Outside Length | 1575 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 82°C |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | BP |
Banded Belt | Yes |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces VICKERS V6021B2C05, Pressure Line, 5 micron, Outside-In (MF0058756)
- CAMOZZI #6512 04-32, Male Connector, 1/4 OD X 10-32 Unf (6512 04-32)
- NTN Ball Insert Brg - 1.75 In Id X 3.3465 In Od X 1.937 In W; Set Screw (UC209-112WB 1-3/4)
- LDI INDUSTRIES Suction Flange, hyd, Steel, For 1.5 In Pipe (5104)
- GATES Synchro-Power Polyurethane Belts, T10-1880-50 (T10-1880-50)
- GATES Hi-Power II Belts, B125 (B125)
- GATES Hi-Power II Belts, A65 (A65)
- GATES PowerGrip Timing Belts, 390L100 (390L100)
- GATES Super HC Molded Notch Belts, 3VX390 (3VX390)
- GATES Poly Chain GT Carbon Belts, 8MGT-2840-12 (8MGT-2840-12)
- DAYTON Gearbelt, XL, 115 Teeth, Length 23.0 In (1DHJ9)
- Gates Power Transmission Belts