Shop All Timing Belts
Gates
Predator Single Belts, BP52
Mfr # BP52
Zoro # G8027296
$29.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Temp. Range -30 to 82°C
- Material Polychloroprene
- Height 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # BP52
- Zoro # G8027296
- UPC # 770075137238
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 11 mm |
Outside Length | 1397 mm |
Top Width | 17 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 82°C |
Material | Polychloroprene |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | BP |
Banded Belt | Yes |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS H2C-343 Two-Piece Clamping Collar (H2C-343)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (60-1SS X 10FT)
- BASCO Alkali Stroke Pump, 2" Buttress (P436B3)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 21'' (4L210)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1160-8MGT-30 (1160-8MGT-30)
- GATES PowerGrip GT4 Belts - 8M and 14M, 560-8MGT-20 (560-8MGT-20)
- GATES Multi-Speed Belts, 1922V806 (1922V806)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1040-8MGT-20 (1040-8MGT-20)
- GATES Hi-Power II Belts, A61 (A61)
- GATES Super HC Molded Notch Belts, 5VX422 (5VX422)
- GATES PowerGrip Timing Belts, 274XL037 (274XL037)
- Gates Timing Belts