Shop All Timing Belts
Gates
Predator Single Belts, BP46
Mfr # BP46
Zoro # G8028440
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Material Polychloroprene
- Temp. Range -30 to 82°C
- Height 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # BP46
- Zoro # G8028440
- UPC # 770075137191
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 11 mm |
Outside Length | 1245 mm |
Top Width | 17 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 82°C |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | BP |
Banded Belt | Yes |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Control Package (59003-842)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4569.859.52SC)
- GAST Pressure Switch Ae163F (AE163F)
- KIPP Shim Ring DIN988, D1=15, D2=21, H=0, 1, Steel Bright (K1151.1521010)
- GATES Hi-Power II Belts, B54 (B54)
- GATES Synchro-Power Polyurethane Belts, T10-560-25 (T10-560-25)
- GATES PowerGrip HTD Belts, 345-3M-15 (345-3M-15)
- GATES Polyflex JB Belts, 5/5M1090JB (5/5M1090JB)
- GATES Round Endless Belts, 6 X 97 RE BELT (6 X 97 RE BELT)
- GATES PowerGrip Timing Belts, 560H100 (560H100)
- BANDO TimingBelt, Synchro-Link, Neoprene, 187L050 (187L050G)
- Gates Timing Belts