Shop All Timing Belts
Gates
Predator Single Belts, BP42
Mfr # BP42
Zoro # G8023909
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Temp. Range -30 to 82°C
- Material Polychloroprene
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # BP42
- Zoro # G8023909
- UPC # 770075137177
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 11 mm |
Outside Length | 1143 mm |
Top Width | 17 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 82°C |
Material | Polychloroprene |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | BP |
Banded Belt | Yes |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Insert, L190, Hytrel (29HZ19)
- CLESCO 1 In Bore-Set Screw Type Mounted Ball Bearing - Flange, F4Cm-Bs-100 (F4CM-BS-100)
- GATES Tri-Power PowerBand Belts, 3/BX112 (3/BX112)
- ELESA Oil level sight glass, HRT.40-60 (HRT.)
- GATES Hi-Power II Belts, B58 (B58)
- GATES Polyflex JB Belts, 3/3M580JB (3/3M580JB)
- GATES PowerGrip GT4 Belts - 8M and 14M, 2600-8MGT-50 (2600-8MGT-50)
- GATES Hi-Power II Belts, B201 (B201)
- GATES Poly Chain GT Carbon Belts, 8MGT-2000-36 (8MGT-2000-36)
- GATES PowerGrip HTD Belts, 475-5M-09 (475-5M-09)
- GATES Poly Chain GT Carbon Belts, 14MGT-1750-37 (14MGT-1750-37)
- Gates Timing Belts