Shop All Timing Belts
Gates
Predator Single Belts, BP40
Mfr # BP40
Zoro # G8026386
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Material Polychloroprene
- Temp. Range -30 to 82°C
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # BP40
- Zoro # G8026386
- UPC # 770075137160
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 11 mm |
Outside Length | 1092 mm |
Top Width | 17 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 82°C |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | BP |
Banded Belt | Yes |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-LYNN 2000 Series: Seal Kit for 1 1/4 in. Shafts (253002)
- DAYTON Gearbelt, XL, 110 Teeth, Length 22.0 In (1DHJ8)
- DAYTON BX210 Cogged V-Belt, 213" Outside Length, 21/32" Top Width, 1 Ribs (6L313)
- WEATHERHEAD Adapter Bowl, 1555842 (ET425AR-14)
- GATES Multi-Speed Belts, 2322V721 (2322V721)
- GATES Tri-Power Belts, AX62 (AX62)
- GATES PowerGrip Timing Belts, 82XL037 (82XL037)
- GATES PowerGrip Timing Belts, 660H075 (660H075)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1600-8MGT-20 (1600-8MGT-20)
- GATES Tri-Power Belts, BX72 (BX72)
- BANDO TimingBelt, Synchro, Neoprene, 140XL037 (140XL037G)
- Gates Power Transmission Belts