Shop All Timing Belts
Gates
Predator Single Belts, BP158
Mfr # BP158
Zoro # G8019946
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Temp. Range -30 to 82°C
- Material Polychloroprene
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # BP158
- Zoro # G8019946
- UPC # 770075137610
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 11 mm |
Top Width | 17 mm |
Outside Length | 4089 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 82°C |
Material | Polychloroprene |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | BP |
Banded Belt | Yes |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Flat Idler Pulley - 3.5'' Flat Dia. - 5/8'' Bore - Steel (31350100)
- QA1 Female Rod End, LH, 5/16-24 (CFL5)
- RULAND Shaft Collar, Mountable, 1.5", 303 SS, Bore Dia.: 1-1/2" (OF-SP-24-SS)
- TITAN PRO Motor Run Capacitor, 35 MFD, 3-7/8 In. H (TRCF35)
- GATES PowerGrip Timing Belts, 1400H100 (1400H100)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1160-8MGT-20 (1160-8MGT-20)
- GATES PowerGrip Timing Belts, 345L050 (345L050)
- GATES Hi-Power II Belts, C114 (C114)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX300 (2/3VX300)
- GATES Super HC Molded Notch Belts, 3VX926 (3VX926)
- AFTERMARKET 150S5M350 DAndD Powerdrive S5M Single STS Replacement Timing Belt (150-S5M-350-DD)
- Gates Timing Belts