Shop All Timing Belts
Gates
Predator Single Belts, BP144
Mfr # BP144
Zoro # G8024408
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Material Polychloroprene
- Temp. Range -30 to 82°C
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # BP144
- Zoro # G8024408
- UPC # 770075137603
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 11 mm |
Top Width | 17 mm |
Outside Length | 3734 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 82°C |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | BP |
Banded Belt | Yes |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Compact Double Acting (5YCK5)
- CALIFORNIA AIR TOOLS Portable 2 Gallon Steel Air Tank (CAT-AUX02S)
- ALLEGRO INDUSTRIES Exhaust Filter, 980052 (9800-52)
- BALDOR-RELIANCE Brush Set, Carbon, Set of 2 (BP5000AW14SP)
- GATES Predator Single Belts, AP33 (AP33)
- GATES Poly Chain GT Carbon Belts, 8MGT-640-21 (8MGT-640-21)
- GATES PowerGrip HTD Belts, 345-5M-15 (345-5M-15)
- GATES PowerGrip GT4 Belts - 8M and 14M, 720-8MGT-20 (720-8MGT-20)
- GATES Hi-Power II Belts, B136 (B136)
- GATES Super HC Molded Notch Belts, 5VX412 (5VX412)
- DURA-PREMIUM TORQUE Timing Belt, H, 1 x 201in PL, T402 (2010H100)
- Gates Power Transmission Belts