Shop All Timing Belts
Gates
Predator Single Belts, BP133
Mfr # BP133
Zoro # G8015929
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Temp. Range -30 to 82°C
- Material Polychloroprene
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # BP133
- Zoro # G8015929
- UPC # 770075723318
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 11 mm |
Top Width | 17 mm |
Outside Length | 3454 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 82°C |
Material | Polychloroprene |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | BP |
Banded Belt | Yes |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Control Valve, 25 GPM, 1 Spool (220572)
- SNAP-TITE Dust Cap, 71 Series, 1/2 In. Nipples (71-3PNC-8)
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-10-41)
- DAYTON 3VX250 Cogged V-Belt, 25" Outside Length, 3/8" Top Width, 1 Ribs (2L377)
- GATES PowerGrip GT3 Belts - 2M and 3M, 630-3MGT-09 (630-3MGT-09)
- GATES PowerGrip Timing Belts, 510L100 (510L100)
- GATES PowerGrip GT4 Belts - 8M and 14M, 480-8MGT-20 (480-8MGT-20)
- GATES PowerGrip HTD Belts, 300-3M-09 (300-3M-09)
- GATES Multi-Speed Belts, 2230V326 (2230V326)
- GATES PowerGrip GT4 Belts - 8M and 14M, 880-8MGT-30 (880-8MGT-30)
- BANDO TimingBelt, Synchro-Link, Neoprene, 480H150 (480H150G)
- Gates Power Transmission Belts