Shop All Timing Belts
Gates
Predator Single Belts, BP112
Mfr # BP112
Zoro # G8018878
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Temp. Range -30 to 82°C
- Material Polychloroprene
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # BP112
- Zoro # G8018878
- UPC # 770075137559
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 11 mm |
Top Width | 17 mm |
Outside Length | 2921 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 82°C |
Material | Polychloroprene |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | BP |
Banded Belt | Yes |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE FHP V-BELTS (3L210)
- PBC LINEAR Standard Linear Bearing, 2 In. (FLN32)
- TOMPKINS Hydraulic Fitting-Steel20 BEADED STEM-20MOR (4604-20-20)
- CONTINENTAL 1/2" x 2 ft Lead Hose 300 psi (HZR05030-02-14-G)
- GATES PowerGrip Timing Belts, 420L075 (420L075)
- GATES PowerGrip Timing Belts, 420H200 (420H200)
- GATES Hi-Power II Belts, A19 (A19)
- GATES Polyflex Belts, 5M580 (5M580)
- GATES Hi-Power II Belts, B66 (B66)
- GATES PowerGrip Timing Belts, 450L075 (450L075)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 20 x 1576mm PL, T197 (D1576-8M-20)
- Gates Timing Belts