Shop All Timing Belts
Gates
Predator Single Belts, BP103
Mfr # BP103
Zoro # G8035276
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Temp. Range -30 to 82°C
- Material Polychloroprene
- Height 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # BP103
- Zoro # G8035276
- UPC # 770075137528
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 11 mm |
Outside Length | 2692 mm |
Top Width | 17 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 82°C |
Material | Polychloroprene |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | BP |
Banded Belt | Yes |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD RETRACTABLE HOSE REEL W/50'HOSE (AA602100)
- KURIYAMA 2" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU66)
- MILTON Hose Manifold, 3-in-1, 3/8" FNPT (S-685-6)
- BESTORQ Aftermarket JOHN DEERE J18796(N) Replacement Belt, B73 (B73)
- GATES Polyflex Belts, 11M1180 (11M1180)
- GATES Polyflex Belts, 7M1320 (7M1320)
- GATES Hi-Power II Belts, B153 (B153)
- GATES PowerGrip Timing Belts, 240L100 (240L100)
- GATES Predator Single Belts, SPB2500P (SPB2500P)
- GATES Long-Length PowerGrip Timing Belting, LL100L (LL100L)
- CARLISLE 880-8MPT-22 Panther Synchronous Belt (880-8MPT-22)
- Gates Timing Belts