Shop All Timing Belts
Gates
Predator Single Belts, AP90
Mfr # AP90
Zoro # G7998648
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Temp. Range -30 to 82°C
- Material Polychloroprene
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # AP90
- Zoro # G7998648
- UPC # 770075194484
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 9 mm |
Outside Length | 2337 mm |
Top Width | 13 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 82°C |
Material | Polychloroprene |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | AP |
Banded Belt | Yes |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 3/8" NPT Female G-Style Plug (1860)
- GATES Preventive Maintenance Tools, 13398 COMBO SHEAVE GAUGE (13398 COMBO SHEAVE GAUGE)
- POWERDRIVE QD Bushing, Series SD, 1-15/16" Bore (SD-1-15/16)
- TRIM Cutting Oil, 5 gal, Bucket (MS685/5)
- GATES PowerGrip HTD Belts, 770-5M-15 (770-5M-15)
- GATES Hi-Power II Belts, B112 (B112)
- GATES PowerGrip GT4 Belts - 8M and 14M, 800-8MGT-50 (800-8MGT-50)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1190-14MGT-55 (1190-14MGT-55)
- GATES PowerGrip GT3 Belts - 2M and 3M, 219-3MGT-06 (219-3MGT-06)
- GATES Polyflex Belts, 5M375 (5M375)
- D&D Belt, VS, 1.187 x 51.3in OC (1926V507)
- Gates Power Transmission Belts