Shop All Timing Belts
Gates
Predator Single Belts, AP66
Mfr # AP66
Zoro # G7989100
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Temp. Range -30 to 82°C
- Material Polychloroprene
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # AP66
- Zoro # G7989100
- UPC # 770075135098
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 9 mm |
Top Width | 13 mm |
Outside Length | 1727 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 82°C |
Material | Polychloroprene |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | AP |
Banded Belt | Yes |
Core Cord | Aramid |
Description
The GATES brand Predator Single Belts,AP66 has a temperature range of -30 to 82°C, is made of polychloroprene, is brown in color, has a height of 9 mm, and has a V-Belt section of AP.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON 3HP MOTOR, 3 PHASE 208460V 1200 RPM, TE (R16380)
- AIGNEP USA Y-Connector, Composite, 3/8" Tube, 250 psi (85310-06)
- GATES Poly Chain GT Carbon Belts, 8MGT-1120-12 (8MGT-1120-12)
- PARKER Compressed Air Filter, Pipe Size 3/8" NPT (06F26AC)
- GATES Hi-Power II Belts, B45 (B45)
- GATES PowerGrip Timing Belts, 255L050 (255L050)
- GATES Tri-Power Belts, BX26 (BX26)
- GATES PowerGrip Timing Belts, 570H100 (570H100)
- GATES PowerGrip Timing Belts, 60XL037 (60XL037)
- GATES Multi-Speed Belts, 2926V1006 (2926V1006)
- DAYTON Gearbelt, XL, 70 Teeth, Length 14.0 In (1DHH9)
- Gates Timing Belts