Shop All Timing Belts
Gates
Predator Single Belts, AP63
Mfr # AP63
Zoro # G7991474
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Material Polychloroprene
- Temp. Range -30 to 82°C
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # AP63
- Zoro # G7991474
- UPC # 770075135074
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 9 mm |
Top Width | 13 mm |
Outside Length | 1651 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 82°C |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | AP |
Banded Belt | Yes |
Core Cord | Aramid |
Description
The GATES brand Predator Single Belts,AP63 is made of polychloroprene and has a temperature range of -30 to 82°C. It is brown in color and has a height of 9 mm. The V-Belt section is AP.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapered Roller Bearing, Cup, 2.328-in. Outside Dia., 0.465-in. Width (LM67010)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 25mm (L15025MM)
- BANDO 787 mm Outside Length, 13 mm Top Width, 1 Ribs (A29)
- AIGNEP USA Union Y, Brass, Push-Fit, 1/4in., PK5 (88310-04)
- GATES PowerGrip Timing Belts, 480MXL025 (480MXL025)
- GATES Multi-Speed Belts, 4430V970 (4430V970)
- GATES PowerGrip Timing Belts, 152MXL025 (152MXL025)
- GATES Hi-Power II Belts, B64 (B64)
- GATES Polyflex Belts, 5M615 (5M615)
- GATES Multi-Speed Belts, 1822V290 (1822V290)
- GATES Super HC Molded Notch Belts, 5VX422 (5VX422)
- Gates Timing Belts