Shop All Timing Belts
Gates
Predator Single Belts, AP54
Mfr # AP54
Zoro # G7980904
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Material Polychloroprene
- Temp. Range -30 to 82°C
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # AP54
- Zoro # G7980904
- UPC # 770075135005
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 9 mm |
Outside Length | 1422 mm |
Top Width | 13 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 82°C |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | AP |
Banded Belt | Yes |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 55238 (55238)
- ARO Valve Asm, M213LS (M213LS)
- THOMSON Linear Bearings, Open, 30mm ID x 68mm L (SPM30OPNWW)
- PARKER Filter Element, 10 Micron, 50 GPM, 3000 PSI (932630Q)
- GATES Polyflex Belts, 11M850 (11M850)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1600-8MGT-20 (1600-8MGT-20)
- GATES Predator Single Belts, SPB2500P (SPB2500P)
- GATES Polyflex Belts, 5M750 (5M750)
- GATES Long-Length PowerGrip Timing Belting, LL150H (LL150H)
- GATES Synchro-Power Polyurethane Belts, T5-500-10 (T5-500-10)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 4000mm L - 8MGT-4000-12 (120G8M4000)
- Gates Timing Belts