Shop All Timing Belts
Gates
Predator Single Belts, AP53
Mfr # AP53
Zoro # G7980886
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Material Polychloroprene
- Temp. Range -30 to 82°C
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # AP53
- Zoro # G7980886
- UPC # 770075134992
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 9 mm |
Outside Length | 1397 mm |
Top Width | 13 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 82°C |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | AP |
Banded Belt | Yes |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Threaded Insert Tool, 3/8"-16 and 3/8"-24 (804-3716-24)
- RULAND Jaw Cplg Hub, Bore Dia 20 mm, Size MJC41 (MJC41-20-A)
- ENERPAC Turbo II Air Hydraulic Pump, Hand/Foot Operated 3/3 Treadle Valve, 127 in3 Usable Oil (PATG1102N)
- HHIP 1-1/2" OD -1- 1/4" ID C Type Tool Holder Bushing (3900-2923)
- GATES Poly Chain GT Carbon Belts, 8MGT-1280-36 (8MGT-1280-36)
- GATES PowerGrip Timing Belts, 360H100 (360H100)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1064-8MGT-30 (1064-8MGT-30)
- GATES Poly Chain GT Carbon Belts - 5M, 5MGT-425-25 (5MGT-425-25)
- GATES PowerGrip HTD Belts, 390-3M-15 (390-3M-15)
- GATES Poly Chain GT Carbon Belts, 8MGT-1000-62 (8MGT-1000-62)
- GATES Synchro-Power Polyurethane Belts, T10-440-16 (T10-440-16)
- Gates Power Transmission Belts