Shop All Timing Belts
Gates
Predator Single Belts, AP50
Mfr # AP50
Zoro # G7983327
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Temp. Range -30 to 82°C
- Material Polychloroprene
- Height 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # AP50
- Zoro # G7983327
- UPC # 770075134961
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 9 mm |
Top Width | 13 mm |
Outside Length | 1321 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 82°C |
Material | Polychloroprene |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | AP |
Banded Belt | Yes |
Core Cord | Aramid |
Description
The GATES brand Predator Single Belts, AP50 is a V-Belt with a temperature range of -30 to 82°C. It is made of polychloroprene and has a height of 9 mm. The color of the belt is brown.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal, Bore-Tite (45X60X8 CRW1 R)
- GREENLEE Water Pump, Hyd, 2 In Outlet, 275 GPM Max (H4665A)
- SPEEDAIRE Air Cylinder, 2 in Bore, 7 in Stroke, Round Body Double Acting (NCDME200-0700)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4RP17)
- GATES Multi-Speed Belts, 2926V1006 (2926V1006)
- GATES Polyflex JB Belts, 3/5M1250JB (3/5M1250JB)
- GATES Polyflex JB Belts, 5/5M800JB (5/5M800JB)
- GATES PowerGrip Timing Belts, 420H150 (420H150)
- GATES Super HC Molded Notch Belts, 5VX700 (5VX700)
- GATES Polyflex Belts, 5M375 (5M375)
- GATES PowerGrip HTD Belts, 1520-8M-20 (1520-8M-20)
- Gates Power Transmission Belts