Shop All Timing Belts
Gates
Predator Single Belts, AP43
Mfr # AP43
Zoro # G7984228
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Material Polychloroprene
- Temp. Range -30 to 82°C
- Height 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # AP43
- Zoro # G7984228
- UPC # 770075310983
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 9 mm |
Outside Length | 1143 mm |
Top Width | 13 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 82°C |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | AP |
Banded Belt | Yes |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Seal (01464)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23PP452O000000)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T015)
- GENTEQ Mounting Ring, 2 1/2 In OD, Unbonded, PK2 (GA460)
- GATES PowerGrip Timing Belts, 600H150 (600H150)
- GATES Multi-Speed Belts, 1330V242 (1330V242)
- GATES PowerGrip Timing Belts, 270H100 (270H100)
- GATES Super HC Molded Notch Belts, 5VX459 (5VX459)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX1180 (2/3VX1180)
- GATES PowerGrip Timing Belts, 770XL037 (770XL037)
- GATES Polyflex Belts, 7M1150 (7M1150)
- Gates Timing Belts