Shop All Timing Belts
Gates
Predator Single Belts, AP42
Mfr # AP42
Zoro # G7983780
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Temp. Range -30 to 82°C
- Material Polychloroprene
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # AP42
- Zoro # G7983780
- UPC # 770075134909
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 9 mm |
Outside Length | 1118 mm |
Top Width | 13 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 82°C |
Material | Polychloroprene |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | AP |
Banded Belt | Yes |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Lube Graphite.21Oz Tube (MZ-2)
- FESTO Stem Actuated Valve V-3-M5 (V-3-M5)
- GF&D SYSTEMS Push N Lube Grease Gun Empty, 2 oz. (40558)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (EN-N-325)
- GATES Super HC Molded Notch PowerBand Belts, 5/3VX630 (5/3VX630)
- GATES PowerGrip HTD Belts, 318-3M-09 (318-3M-09)
- GATES PowerGrip GT3 Belts - 2M and 3M, 172-2MGT-04 (172-2MGT-04)
- GATES Tri-Power Belts, BX32 (BX32)
- GATES Tri-Power Belts, CX68 (CX68)
- GATES Poly Chain GT Carbon Belts, 8MGT-720-21 (8MGT-720-21)
- AFTERMARKET 840XH300 DAndD Powerdrive XH Single Replacement Timing Belt (840XH300-DD)
- Gates Timing Belts