Shop All Timing Belts
Gates
Predator Single Belts, AP40
Mfr # AP40
Zoro # G7981385
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Material Polychloroprene
- Temp. Range -30 to 82°C
- Height 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # AP40
- Zoro # G7981385
- UPC # 770075134893
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 9 mm |
Top Width | 13 mm |
Outside Length | 1067 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 82°C |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | AP |
Banded Belt | Yes |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Stacking End Plate Kit (MKP)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.5 inch OD (BK25x5/8)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 182/4 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (36VF24)
- LOC-LINE Hose Nozzle, Acid Resistant, 1/4 In, PK4 (45404)
- GATES Super HC PowerBand Belts, 3/5V750 (3/5V750)
- GATES Hi-Power II Belts, B133 (B133)
- GATES PowerGrip GT4 Belts - 8M and 14M, 3280-8MGT-50 (3280-8MGT-50)
- GATES PowerGrip HTD Belts, 225-3M-09 (225-3M-09)
- GATES Predator Single Belts, BP59 (BP59)
- GATES Super HC Molded Notch Belts, 5VX1250 (5VX1250)
- BESTORQ Bestorq Timing Belt Model 295-5M-20 - 11.61 in Outside Length - 0.59 in Top Width (295-5M-20)
- Gates Timing Belts