Shop All Timing Belts
Gates
Predator Single Belts, AP35
Mfr # AP35
Zoro # G7981470
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Material Polychloroprene
- Temp. Range -30 to 82°C
- Height 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # AP35
- Zoro # G7981470
- UPC # 770075134879
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 9 mm |
Top Width | 13 mm |
Outside Length | 940 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 82°C |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | AP |
Banded Belt | Yes |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 50' Green EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZG03830-50-13)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER FTAE1A10Q, Return Line, 10 micron (ZX-FTAE1A10Q)
- ANTI-SEIZE TECHNOLOGY 5 lb Bearing Grease White (24205)
- THOMSON Accumini Carriage, Clearance, 19 mm H (CD15AAAH)
- GATES PowerGrip HTD Belts, 830-5M-25 (830-5M-25)
- GATES Polyflex Belts, 11M1090 (11M1090)
- GATES PowerGrip HTD Belts, 345-5M-15 (345-5M-15)
- GATES PowerGrip Timing Belts, 540H200 (540H200)
- GATES Hi-Power II Belts, B172 (B172)
- GATES Hi-Power II Belts, B76 (B76)
- B B MANUFACTURING 320DXL037G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (320DXL037G)
- Gates Power Transmission Belts