Shop All Timing Belts
Gates
Predator Single Belts, 5VP1400
Mfr # 5VP1400
Zoro # G8057299
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Material Polychloroprene
- Temp. Range -30 to 82°C
- Height 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 5VP1400
- Zoro # G8057299
- UPC # 770075135401
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 14 mm |
Outside Length | 3556 mm |
Top Width | 16 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 82°C |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | 5VP |
Banded Belt | Yes |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Extension, 1/4"-28SAE-LT x 1/4"-28UNF (F) (A336551)
- GATES PowerGrip HTD Belts, 340-5M-15 (340-5M-15)
- ZORO SELECT Female Rod End, 1/4-28, RH (5RKA4)
- KOYO Ball Bearing 53-100MM (6209ZZ C3)
- GATES Multi-Speed Belts, 1626V455 (1626V455)
- GATES PowerGrip Timing Belts, 570H150 (570H150)
- GATES Super HC Belts, 3V810 (3V810)
- GATES PowerGrip GT4 Belts - 8M and 14M, 960-8MGT-30 (960-8MGT-30)
- GATES Polyflex JB Belts, 3/11M800JB (3/11M800JB)
- GATES Synchro-Power Polyurethane Belts, T10-750-32 (T10-750-32)
- GATES PowerGrip HTD Belts, 415-5M-09 (415-5M-09)
- Gates Power Transmission Belts