Shop All Timing Belts
Gates
Predator Single Belts, 5VP1060
Mfr # 5VP1060
Zoro # G8049005
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Temp. Range -30 to 82°C
- Material Polychloroprene
- Height 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 5VP1060
- Zoro # G8049005
- UPC # 770075135357
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 14 mm |
Top Width | 16 mm |
Outside Length | 2692 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 82°C |
Material | Polychloroprene |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | 5VP |
Banded Belt | Yes |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Assy., 29.25 mm (4T-30310D)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RAL1034)
- FESTO Standards-Based Cylinder DSBC-32-400-PPVA-N3 (DSBC-32-400-PPVA-N3)
- POWERTWIST DRIVE Link V-Belt, 25 ft. Outside Length, 5/8" Top Width, 1 Ribs (0405050-DRIVE)
- GATES Polyflex Belts, 7M775 (7M775)
- GATES Hi-Power II Belts, B44 (B44)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1760-8MGT-12 (1760-8MGT-12)
- GATES Multi-Speed Belts, 4430V1320 (4430V1320)
- GATES Hi-Power II Belts, B433 (B433)
- GATES PowerGrip GT4 Belts - 8M and 14M, 800-8MGT-30 (800-8MGT-30)
- BESTORQ Bestorq Double Side Timing Belt Model D1360-8M-50 - 53.54 in Outside Length - 1.97 in Top Width (D1360-8M-50)
- Gates Timing Belts